DESCRIPTION

  • Complete with hand guard to protect operator’s knuckles when cutting
  • Cuts 1 1/2" to 6" no hub® soil pipe
  • RIDGID full lifetime warranty against manufacturing defects and workmanship
  • Ratchet-action handle parallel to pipe allows for application in trenches of minimum width

Ridgid Soil Pipe Cutter 206

R68650

Cutting Capacity:

1-1/2 in - 6 in

SPECIFICATIONS

Cutting Capacity
1-1/2 in - 6 in

Starting at
$604.3
EACH
  • QUANTITY