DESCRIPTION

  • For use with all Ridgid® cable and sectional machines

Ridgid Spear Cutter

R62935

Length:

3 in

SPECIFICATIONS

Brand Model Compatibility
Tool K60
Length
3 in
Material
Steel
Size
3 in
Type
Four Blade Sawtooth Spear Cutter

Starting at
$39.86
EACH
  • QUANTITY

DOCUMENTS