DESCRIPTION

  • For use with all Ridgid® cable and sectional machines

Ridgid Spiral Cutter

R62915

Length:

1-3/4 in

SPECIFICATIONS

Brand Model Compatibility
1/2 in Cable Machines or 7/8 in Sectional Cable
Length
1-3/4 in
Material
Steel
Size
1-3/4 in
Type
Spiral Sawtooth Cutter

Starting at
$23.43
EACH
  • QUANTITY

DOCUMENTS