DESCRIPTION

  • For use with all Ridgid® cable and sectional machines
  • T series use with 1-1/4" sectional machines
  • T-100 series use with 1/2" cable machine or 7/8" sectional cable
  • T-200 series use with 3/8" cable machines or 5/8" sectional cable

Ridgid Spiral Cutter

R62925

Length:

3 in

SPECIFICATIONS

Brand Model Compatibility
C-10
Length
3 in
Material
Steel
Size
3 in
Type
Spiral Sawtooth Cutter

Starting at
$38.29
EACH
  • QUANTITY

DOCUMENTS