DESCRIPTION

  • For use with all Ridgid® cable and sectional machines

Ridgid Spiral Cutter T-209

R63025

Length:

2 in

SPECIFICATIONS

Brand Model Compatibility
3/8 in Cable Machines or 5/8 in Sectional Cable
Length
2 in
Material
Steel
Size
2 in
Type
Spiral Cutter

Starting at
$21.72
EACH
  • QUANTITY

DOCUMENTS