DESCRIPTION

  • For use with all Ridgid® cable and sectional machines

Ridgid Spiral Saw Tooth Cutter

R63075

Length:

3 in

SPECIFICATIONS

Brand Model Compatibility
Tool K1500, K1500SP, or K1500G
Length
3 in
Material
Steel
Size
3 in
Type
Spiral Sawtooth Cutter

Starting at
$39.86
EACH
  • QUANTITY

DOCUMENTS