DESCRIPTION

  • For use with all Ridgid® cable and sectional machines
  • T series use with 1-1/4" sectional machines
  • T-100 series use with 1/2" cable machine or 7/8" sectional cable
  • T-200 series use with 3/8" cable machines or 5/8" sectional cable

Ridgid Spiral Sawtooth Cutter for Ridge Tool K-400 K-3800

R63020

Length:

1-1/2 in

SPECIFICATIONS

Brand Model Compatibility
Tool K-400 and K-3800
Length
1-1/2 in
Material
Steel
Size
1-1/2 in
Type
Spiral Cutter

Starting at
$19.86
EACH
  • QUANTITY

DOCUMENTS