DESCRIPTION

  • For use with all Ridgid® cable and sectional machines
  • T series use with 1-1/4" sectional machines
  • T-100 series use with 1/2" cable machine or 7/8" sectional cable
  • T-200 series use with 3/8" cable machines or 5/8" sectional cable

Ridgid Spiral Sawtooth Cutter for Ridge Tool K60

R62920

Length:

2-1/4 in

SPECIFICATIONS

Brand Model Compatibility
Tool K60
Length
2-1/4 in
Material
Steel
Size
2-1/4 in
Type
Spiral Sawtooth Cutter

Starting at
$26.31
EACH
  • QUANTITY

DOCUMENTS