DESCRIPTION

  • For stainless steel
  • Manual hand threader die for high-speed use
  • Right hand

Ridgid Stainless Steel Manual Threader Pipe and Die

R37925

Nominal Pipe Size:

1 in

SPECIFICATIONS

Brand Model Compatibility
Ridgid® 12-R pipe threaders
Material
Stainless Steel
Nominal Pipe Size
1 in

Starting at
$66.49
EACH
  • QUANTITY

DOCUMENTS