DESCRIPTION

  • Allows clean-up of large spills and messes at work-sites and busy shops
  • Blow leaves from walkways or decks and debris from job sites, tools, etc
  • Can also be used as a blower to clear debris from work areas
  • Includes an accessory storage bag that keeps accessories organized and close by for easy access
  • Install or remove your filter quickly, easily and secure without tools or fasteners
  • Large carry handle provides power cord storage
  • Offers high performance and optimum power
  • Scroll Noise Reduction® provides quiet operation by precisely controlling the flow of air through the vac
  • Sturdy cart, push handle and large rear wheels allow the vac to travel easily up/down stairs and over rough terrain and thresholds
  • The ultra-flexible hose won't pull loose during use and features a smooth interior surface to reduce clogging

Ridgid Stainless Steel Wet/Dry Vacuum with Cartridge

R50353

Capacity:

16 gal

SPECIFICATIONS

AMP
12
CFM
187
Capacity
16 gal
Color Finish
Grey, Red
Cord Length
20 ft
Horsepower
6-1/2 hp

Starting at
$221.4
EACH
  • QUANTITY