DESCRIPTION

  • Cast iron
  • Convenient hanging hole
  • Extra large self-cleaning threads
  • Full lifetime warranty against material defects and workmanship
  • Graduation on hook jaw
  • Knurled adjustment
  • Large flange prevents nut from being inadvertently rotated when wrench is set down
  • Wide gripping surface

Ridgid Straight Pipe Wrench Spwj

R31000

Pipe Capacity:

SPECIFICATIONS

Length
6 in
Material
Cast Iron
Pipe Capacity
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$15.6
EACH
  • QUANTITY

DOCUMENTS