DESCRIPTION

  • O.D. Tube Capacity: 7"
  • Polyurethane-coated strap
  • Strap length: 5"
  • Strap width: 1 3/4"
  • Strong, woven nylon strap gives tight grip

Ridgid Strap Wrench With 48 in. Strap

R31365

Pipe Capacity:

5 in

SPECIFICATIONS

Length
18 in
Pipe Capacity
5 in

Starting at
$84.3
EACH
  • QUANTITY

DOCUMENTS