DESCRIPTION

  • Best for any polished pipe
  • Polyurethane-coated strap
  • Replaceable straps available
  • Strong, woven nylon strap gives tight grip
  • Two models available for plastic pipe

Ridgid Strap Wrench With Strap

R3134

Length:

SPECIFICATIONS

Handle Length in
11-3/4 in
Handle Material
Metal
Length
17 in
Pipe Capacity
2 in

Starting at
$34.95
EACH
  • QUANTITY