DESCRIPTION

  • For use on polished pipe and tubing
  • Handy hang-up hole
  • Straps are easily replaced
  • Strong, woven nylon strap with polyurethane-coating gives tight grip

Ridgid Strap Wrench With Strap SW5

R3136

Length:

SPECIFICATIONS

Handle Length in
18 in
Handle Material
Metal
Length
29 in
Pipe Capacity
5 in

Starting at
$68.55
EACH
  • QUANTITY