DESCRIPTION

  • For use with all Ridgid® cable and sectional machines

Ridgid T-150-1 Blade Sharktooth Cutter

R98055

Length:

3 in

SPECIFICATIONS

Brand Model Compatibility
1/2 in Cable Machines or 7/8 in Sectional Cable
Length
3 in
Material
Steel
Size
3 in
Type
Sharktooth Cutter

Starting at
$37.41
EACH
  • QUANTITY

DOCUMENTS