DESCRIPTION

  • Easy movement to and from the job site with heavy-duty, large wheels easily navigate over bumps and up stairs
  • High-handle height during transport
  • One half inch cable best for 3" to 4" lines
  • Ridgid® "C" cutter for use with C-4, C-6, C-7, C-8, and C-9
  • The drum will stop spinning when the blade becomes lodged in a blockage, limits potential for cable to flip-over in the drum and helps to indicate to operator when blockages are encountered
  • This patented, automatic cable feed powers cable in and out of the drain
  • Uses tough 3⁄8" or 1⁄2" integral wound solid core cable that is rugged and kink resistant

Ridgid T-204 C Cutter

R54837

Length:

1 in

SPECIFICATIONS

Length
1 in

Starting at
$13.31
EACH
  • QUANTITY

DOCUMENTS