DESCRIPTION

  • For use with all Ridgid® cable and sectional machines

Ridgid T-25 4-Blade Cutter

R59770

Length:

3-1/2 in

SPECIFICATIONS

Brand Model Compatibility
1-1/4 in Sectional Machines
Length
3-1/2 in
Material
Steel
Size
3-1/2 in
Type
Four Blade Cutter

Starting at
$48.76
EACH
  • QUANTITY

DOCUMENTS