Tool Set for K-40, K-45, and K-50
Tool Set for K-40, K-45, and K-50
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 2778-
Pick Up: 0 Available in Leesburg, VA - Available in 8 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- For use with K-39 and K-39AF sink machines
- Includes: T-203 bulb auger (7/8" O.D.), T-205 "C" cutter, T-210 grease cutter (1"), T-217 drop head auger (4" long), A-13 pin key
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- K-40, K-45, K-50
- Number of Pieces:
- 5 Piece
- Origin:
- Domestic
- Product Type:
- Tool Set
- UL Listed:
- No