DESCRIPTION

  • Designed specifically for Ridgid® cable machines

Ridgid T-414 Steel Cutter

R92525

Length:

4 in

SPECIFICATIONS

Brand Model Compatibility
K-750 and K-7500 Cable Machines
Length
4 in
Material
Steel
Size
4 in
Type
Cutter

Starting at
$27.0
EACH
  • QUANTITY

DOCUMENTS