DESCRIPTION

  • For use with all Ridgid® cable and sectional machines
  • T series use with 1-1/4" sectional machines
  • T-100 series use with 1/2" cable machine or 7/8" sectional cable
  • T-200 series use with 3/8" cable machines or 5/8" sectional cable

Ridgid T-50-2 Sharktooth Cutter

R98040

Length:

4 in

SPECIFICATIONS

Brand Model Compatibility
1-1/4 in Sectional Machines
Length
4 in
Material
Steel
Size
4 in
Type
Sharktooth Cutter

Starting at
$39.86
EACH
  • QUANTITY

DOCUMENTS