DESCRIPTION

  • Built in water resistant LED light
  • Contoured grip overmold for maximum comfort
  • Easily replaceable batteries
  • Features 180° pivoting T-handle with 3/8" drive adapter that allows use of ratchet or breaker bar
  • Improved telescoping button design
  • Telescoping from 10" to 17"

Ridgid Telescoping Basin Wrench

R46753

Length:

17 in

SPECIFICATIONS

Adjustable
No
Color Finish
Black
Handle Type
T-Handle
Length
17 in
Maximum Capacity
1-1/4 in

Starting at
$50.7
EACH
  • QUANTITY

DOCUMENTS