DESCRIPTION

  • Adjustable thread depth
  • Automatic chucking system
  • Automatic oil feed
  • Automatically adjusted thread length
  • HSS dies for long operating life
  • High torque 6 brush motor
  • Ideal for production environments
  • Made in the USA
  • Make-on and breakdown of fittings
  • No load RPM: 72

Ridgid Thread Machine with Die Head

R00579

Pipe Capacity:

SPECIFICATIONS

AMP
20
Height
37-1/2 in
Horsepower
1-1/2 hp
Length
13 in
Pipe Capacity
1/2 in - 2 in
Power Source
Electric
RPM
72
UL Listed
No
Volts
115V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY