DESCRIPTION

  • Autofeed cable
  • Drum capacity: 5' of 5⁄16" or 35' of 3⁄8"
  • Drums won't rust or dent-ever
  • For 3/4" to 2-1/2" drain lines
  • Full lifetime warranty against material defects and workmanship
  • Fully variable from 0-600 rpm
  • Includes 5/16" x 25' cable with bulb auger
  • Includes Ridgid® drain cleaning gloves and operator’s manual
  • Inner drum prevents leakage
  • Quick acting slide chuck to lock cable

Ridgid Tools 120V Drain Cleaner With 25 Ft Cable

R35473

Fits Pipe Size:

3/4-in - 2-1/2 in

SPECIFICATIONS

Cable Length ft
25 ft
Fits Pipe Size
3/4-in - 2-1/2 in
Height
12 in
Volts
120V

Starting at
$380.34
EACH
  • QUANTITY