Tools #74 Deburring Tool 4 In.
Tools #74 Deburring Tool 4 In.
Frequently Purchased Together
Product Details
- Made of high-grade steel with specially-designed, long-lasting cutting edges.
- Slip-resistant vinyl hand grip.
- Deburring tool for plastic pipe and tubing.
- 4 in plastic pipe capacity
- Ideal for removing outside ridges and inside burrs on plastic pipe and tubing.
Specifications
- Application:
- Commercial, Residential
- Fits Pipe Size:
- 4 in
- Material:
- High Grade Steel
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Tool Type:
- Reamer