DESCRIPTION

  • Accuracy: 1,mm/m
  • Accurate up to 1.0 mm
  • Glow in the dark vial frames for dark areas
  • Large top-read level vial
  • Light and compact, ideal for general use and work in tight places
  • Three strong rare earth magnets for a strong hold
  • Tubular vials measure 180°, 45°, 90°
  • V-grooved edge to balance level on pipe

Ridgid Torpedo Level

R20233

Length:

9 in

SPECIFICATIONS

Color Finish
Red
Length
9 in
Material
Cast Aluminum

Starting at
$22.9
EACH
  • QUANTITY

DOCUMENTS