DESCRIPTION

  • Accurate bevel angle around diameter of pipe allows for optimal number of cover passes
  • Adjustable land width from 0 to 3/16" to fit welders requirements
  • Adjustable land width from 0 to 3/16" to fit welders’ requirements
  • Clamp system firmly secures tool to the pipe
  • Fast to set-up and operate
  • Pipe is cool to touch immediately following beveling
  • Produces a machined finish due to 6 replaceable cutter inserts working simultaneously
  • Quick set-up, allowing the user to start beveling in under 1 minute
  • Simplicity

Ridgid Transportable Pipe Beveller with Cutter

R49298

Cutting Capacity:

37-1/2 in

SPECIFICATIONS

Cutting Capacity
37-1/2 in
UL Listed
No
Volts
115V

Starting at
$3451.38
EACH
  • QUANTITY