1/8 - 2-1/2 in. Yoke Vise

You last purchased this on
 
RIDGID

Tristand® 1/8 - 2-1/2 in. Yoke Vise

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

Tristand® 1/8 - 2-1/2 in. Yoke Vise

  • Fast #
  • Part #R40130
  • Item #6717
  • Manufacturer Part #40130
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Constructed out of cast steel
  • Bent-leg design increases stability.
  • Holds pipe 1/8 to 2-1/2-inches in diameter.
  • Rugged Tool Tray
  • Requires Certification

Specifications

Application:
Commercial, Residential
Bare Tool or Kit:
Tool Kit
Collection:
Tristand®
Maximum Capacity:
1/8 in
Number of Tools Included:
1
Origin:
Global
Overall Box Size:
45-4/5 in x 17 in x 13-3/10 in
Pipe Capacity:
1/8 in - 2-1/2 in
Portable:
Yes
Tool Type:
Yoke Vise
Weight:
48.5 lb