DESCRIPTION

  • Combine accuracy with easy operation
  • Full lifetime warranty against material defects and workmanship
  • Size: 1/2 in

Ridgid Tube Bender 408

R36132

Pipe Capacity:

1/2 in

SPECIFICATIONS

Color Finish
Black
Length
21.60 in
Pipe Capacity
1/2 in

Starting at
$119.55
EACH
  • QUANTITY

DOCUMENTS