DESCRIPTION

  • Capacity: 1/4", 5/16" and 3/8"
  • Designed to easily bend 3 different sizes of copper tubing with the same tool
  • Full lifetime warranty against material defects and workmanship
  • Ideal for plumbing and HVAC applications
  • Reference marks indicate the angle
  • Start angle: 90° s

Ridgid Tube Bender 456

R44852

Pipe Capacity:

1/4 in

SPECIFICATIONS

Color Finish
Grey
Length
10-3/10 in
Pipe Capacity
1/4 in

Starting at
$41.65
EACH
  • QUANTITY

DOCUMENTS