DESCRIPTION

  • Cut-outs for power cord and foot switch storage
  • Features 2 internal and 1 external storage shelves
  • Large diameter wheels for easy job-site transport
  • Oversized bi-fold door with steel clasp
  • Two drain plugs for easy cleaning
  • Universal wheel and cabinet stand

Ridgid Universal Wheel & Cab Stand

R92467

Material:

SPECIFICATIONS

Brand Model Compatibility
Ridgid® 1822, 535, 1224 threading machines
Material
Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS