DESCRIPTION

  • Height adjusts between 28" and 52"
  • Maximum weight capacity is 2500 pounds
  • The ergonomic V-handle is angled for a comfortable hand position during transport and height adjustment and retains the V-head to the tube for quick adjustments
  • The locking ring allows for quick vertical height adjustments

Ridgid Vf-99 Fold Pipe Stand

R22168

Height:

52 in

SPECIFICATIONS

Height
52 in
Pipe Capacity
12 in
Width
6-1/2 in

Starting at
$103.84
EACH
  • QUANTITY

DOCUMENTS