DESCRIPTION

  • Height adjusts between 20" and 38"
  • Maximum weight capacity is 2500 pounds
  • The ergonomic V-handle is angled for a comfortable hand position during transport and height adjustment and retains the V-head to the tube for quick adjustments
  • The locking ring allows for quick vertical height adjustments

Ridgid Vj-98 V Heavy Duty Low Jack Stand

R56657

Height:

38 in

SPECIFICATIONS

Height
38 in
Pipe Capacity
12 in

Starting at
$83.53
EACH
  • QUANTITY

DOCUMENTS