DESCRIPTION

  • All jetters feature pulse action allowing them to easily negotiate difficult bends and traps
  • As the hose goes into the line the thrust drives it in, you simply guide it
  • As you pull back on the hose it will scrub the walls of your pipe completely
  • Blast through grease and sludge
  • Compact and highly portable
  • Each jetter is outfitted with a high quality pump and corrosion resistant forged brass head
  • Jets lines from 1-1/4" to 4"
  • Jetter with dual pulse: H-41, H-42 and H-44 1/8" NPT nozzles, H-51 and H-52 1/4" NPT nozzles, 110' x 1/2" jet hose, 50' x 1/8" sink trap hose, nylon storage bag, nozzle cleaning tool mounted on H-30 cart
  • Opens up clogged lines quickly

Ridgid Water Jetter with Cartridge

R62697

Horsepower:

SPECIFICATIONS

AMP
17
Application
Pipe cleaning
CSA Certified
Yes
Flow Rate
1.4 gpm
Horsepower
2 hp
Maximum Pressure
1750 psi
Portable
Yes
Power Source
Electric
Volts
115V

Starting at
Call for Pricing
  • QUANTITY