DESCRIPTION

  • Durable, long-lasting motor backs industry's best warranty
  • Foot-activated switch allows for hands free operation
  • Includes vacuum, owner's manual, 2 extension wands, 1-7/8” x 8’ premium locking pro hose, utility nozzle, wet nozzle, crevice tool, car nozzle, noise muffler/diffuser, and fine dust filter
  • Large drain is located to lowest point of drum for emptying of water
  • Motor on bottom design makes accessing filter and emptying drum cleaner and easier
  • Qwik Lock® filter fastening system with quick-access debris door allows users to dump larger debris into the drum and continue working
  • Rugged construction to meet the higher demands found at worksites
  • Scroll Noise Reduction® provides quiet operation by precisely controlling the flow of air through the vacuum
  • Sturdy cart, push handle and large rear wheels act together to allow the vac to travel easily up/down stairs and over rough terrain and thresholds
  • The ultra-flexible hose has a smooth interior surface to reduce clogging, won't pull loose during use, and is 4x more durable than our standard hose

Ridgid Wet and Dry Vacuum

R50338

Capacity:

SPECIFICATIONS

AMP
12
Automatic Shut-Off
No
CFM
193
Capacity
16 gal
Color Finish
Black
Cord Length
20 ft
Horsepower
6-1/2 hp
Power Source
Electric
UL Listed
No
Weight
36

Starting at
$210.26
EACH
  • QUANTITY