DESCRIPTION

  • Accessory storage bag
  • Blowing capacity - use to blow leaves from walkways or decks and debris from job sites, tools, etc
  • Includes: vacuum, owner's manual, 2 extension wands, 1-7/8" x 8' premium locking pro hose, utility nozzle, wet nozzle, crevice tool, car nozzle and find duster
  • Large 1-7/8" x 8' hose has a smooth interior surface to reduce clogging and can be stored on-board
  • Large drain
  • Large handle
  • Qwik Lock® filter fastening system - Install or remove your filter quick, easy and secure without tools or fasteners
  • Sound reduction technology
  • Sturdy cart, push handle and large rear wheels
  • Ultra-flexible hose won’t pull loose during use and is four times more durable than our standard hose

Ridgid Qwik Lock® Wet and Dry Vacuum with Cart

R50348

Capacity:

14 gal

SPECIFICATIONS

AMP
11
Automatic Shut-Off
No
CFM
143
Capacity
14 gal
Collection
Qwik Lock®
Color Finish
Black, Red
Cord Length
20 ft
Horsepower
6 hp
Material
Plastic
Material Type
Polypropylene
Power Source
Electric
UL Listed
No
Weight
28-1/2

Starting at
$168.25
EACH
  • QUANTITY