This product requires certification to purchase.

Wi-Fi Control Device

RIDGID

Wi-Fi Control Device

  • Fast #
  • Part #R66523
  • Item #9196010
  • Manufacturer Part #66523
5 out of 5 Customer Rating
Brand image
RIDGID

Wi-Fi Control Device

  • Fast #
  • Part #R66523
  • Item #9196010
  • Manufacturer Part #66523
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Purpose built design providing superior durability and protection.
  • Convenience and flexibility that is interchangeable across multiple reels through the interconnect cable port.
  • Reliable connectivity between the CSx Via and the mobile device for enhanced productivity with the HQx Live app or HQ software for Windows.
  • Rapid communication by email, text or upload photos and videos to customers or colleagues in real time, directly from the job site.
  • Multi-reel compatibility with the RIDGID See Snake micro Drain™, micro Reel™, nano Reel™, Compact Series and rM200 Series reels.
  • Requires Certification

Recommended Accessories


Specifications

Brand Model Compatibility:
SeeSnake® microDrain™, microReel™, nanoReel™, Compact Series and rM200 Series
Color Finish Name:
Black, Red
Depth:
5-9/10 in
Height:
6 in
Length:
5-9/10 in
Material:
Plastic
Power Source:
Battery
Product Type:
Wi-Fi Control Device
UPC:
095691665232
Weight:
0.82 lb
Width:
4-1/5 in