DESCRIPTION

  • Drain cleaning gloves

Ridgid Work Glove

RID70032

Material:

SPECIFICATIONS

Material
Plastic, Rubber
Material Type
PVC
Reusable
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$14.08
EACH
  • QUANTITY

DOCUMENTS