DESCRIPTION

Riemeier Lumber 4 ft. x 5/8 in. CDX Plywood

RPWCDXY58

Length:

SPECIFICATIONS

Height
5/8 in
Length
8 ft
Material
Plywood
Width
4 ft

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY