14 in. Shower Arm and Flange in Matte Black

You last purchased this on
 
KOHLER

14 in. Shower Arm and Flange in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

14 in. Shower Arm and Flange in Matte Black

  • Fast #
  • Part #K10124-BL
  • Item #7601105
  • Manufacturer Part #10124-BL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1/2-inch NPT connection.
  • 1/2'' - 14 NPT connection.
  • Arm features 14-5/8-inch reach.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
14-5/8 in
Material:
Brass
NSF Certified:
No
Trim Only:
No
WaterSense Labeled:
No
Width:
2-1/4 in