12 in. x 8 ft. Tongue & Grooved Cement Lined Reinforced Concrete Pipe
12 in. x 8 ft. Tongue & Grooved Cement Lined Reinforced Concrete Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM C-76
- Concrete Pipe Class:
- Class III
- Concrete Pipe Type:
- Reinforced Concrete Pipe
- Length:
- 8 ft
- Material:
- Concrete
- Pipe Lining:
- Cement
- PipeTubing Size:
- 12 in
- Wall Thickness:
- 2 in