15 in. Flare End Section Reinforced Concrete Pipe Outlet

You last purchased this on
 
Rinker/Cemex

15 in. Flare End Section Reinforced Concrete Pipe Outlet

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rinker/Cemex

15 in. Flare End Section Reinforced Concrete Pipe Outlet

  • Fast #
  • Part #RRCP15FESOUT
  • Item #2464652
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Flared end section
  • Requires Certification

Specifications

ASTM:
ASTM C-478
Concrete Pipe Type:
Reinforced Concrete Pipe
End Connection 1:
Grooved
End Connections:
Grooved
Length:
73 in
Material:
Concrete
PipeTubing Size:
15 in
Wall Thickness:
2-1/4 in