15 in. Reinforced Concrete Pipe Gasket
15 in. Reinforced Concrete Pipe Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM C-361, ASTM C-443, ASTM C-655
- Concrete Pipe Class:
- Class IV
- Concrete Pipe Type:
- Reinforced Concrete Pipe
- Length:
- 8 ft
- Material:
- Concrete
- Pipe Lining:
- Cement
- PipeTubing Size:
- 15 in
- Wall Thickness:
- 2.25 in