24 in. Reinforced Concrete Pipe Gasket

You last purchased this on
 
Rinker/Cemex

24 in. Reinforced Concrete Pipe Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rinker/Cemex

24 in. Reinforced Concrete Pipe Gasket

  • Fast #
  • Part #RRCP24C5
  • Item #2464596
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Concrete Pipe Class:
Class V
Concrete Pipe Type:
Reinforced Concrete Pipe
Length:
8 ft
Material:
Concrete
Pipe Lining:
Cement-lined
PipeTubing Size:
24 in
Wall Thickness:
3 in