10 in. Plastic and Aluminum Vent Pipe Extension for V53DeN, RL75eN and RL75eP Tankless Water Heaters
10 in. Plastic and Aluminum Vent Pipe Extension for V53DeN, RL75eN and RL75eP Tankless Water Heaters
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Material of inner/exhaust - aluminum
- Nice professional look to installation
- Compatible with Rinnai non-condensing tankless water heaters (HE or HE+ series)
- Vent components consist of an outer plastic vent for the air intake (5 in.) and an inner metal vent for the exhaust gases (3 in.)
- Requires only one roof or wall penetration
Documents
Specifications
- Application:
- Gas
- Depth:
- 5-3/10 in
- Fits Model:
- Luxury Series, Value Series, V53DeN, V53DeP, V65iN, V65iP, RL75iN, RL75iP, RL75eN, RL75eP
- Height:
- 9-4/5 in
- Length:
- 10 in
- Material:
- Aluminum, Plastic
- Maximum Temperature:
- 400
- Product Type:
- Vent Pipe Extension
- Vent Type:
- Concentric
- Weight:
- 1.19 lb
- Width:
- 5-3/10 in