13-1/10 ft. Cable for Connecting

You last purchased this on
 
Rinnai

13-1/10 ft. Cable for Connecting

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rinnai

13-1/10 ft. Cable for Connecting

  • Fast #
  • Part #RREUMSBC2
  • Item #4146340
  • Manufacturer Part #REU-MSB-C2
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Used to connect multiple Cascade Control Boards (REU-MSB-M) where more than 5 water heaters are linked
  • For proper operation, it is NOT recommended that different water heater models be connected together
  • Compatible with Rinnai Tankless Water Heaters: RL94, RL75, C199, RU199, RU180, RU160, RU130
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
REU-MSB-M
Depth:
13-3/4 in
Height:
1-3/4 in
Length:
13 ft
Material:
Plastic
NSF Certified:
Yes
Product Type:
Cascade Controls
Rigid:
No
Weight:
1 lb
Width:
6 in