DESCRIPTION

  • 157,000 BTU
  • 18.5" W X 26.4" H X 10.7" D
  • 8 gpm
  • Connections: Threaded
  • Digital temperature control
  • Up to 95% thermal efficiency
  • Valve included
  • Warranties - 12 year heat exchanger; 5 year parts; 2 years labor (commercial applications); 5 years labor (residential applications)

Rinnai 157000 BTU External Condensing Tankless Water Heater

RRC80E

Fuel Type:

SPECIFICATIONS

BTU
157000
CARB OTC LEED Compliant
No
Depth
10-7/10 in
End Connection 1
MNPT
Energy Star Compliant
Yes
Flow Rate
8 gpm
Fuel Type
LP Gas
GSA Approved
No
Green
Energy Star, Yes
Height
26-2/5 in
IAPMO Listed
No
Maximum Temperature
185
NSF Certified
No
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Volts
120V
Watts
44
Width
18-1/2 in

Starting at
Call for Pricing
  • QUANTITY