Interior Wall Hanging Rack, 2 Unit Ng

You last purchased this on
 
Rinnai

Interior Wall Hanging Rack, 2 Unit Ng

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rinnai

Interior Wall Hanging Rack, 2 Unit Ng

  • Fast #
  • Part #RTRW02CUIN
  • Item #7578098
  • Manufacturer Part #TRW02CUiN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Provides redundancy by linking multiple units together
  • Use Cascade Cables to electronically connect up to 24 water heaters so they communicate and ensure uniform usage
  • Includes preassembled gas and water manifolds
  • Has multiple venting options including PVC and Polypropylene
  • Comes standard with the condensing CU199 Tankless Water Heater that boasts 97% thermal efficiency
  • Fits, fully assembled, through standard 32" doorways and on elevators
  • Superior load tracking saves energy by supplying only the amount of hot water needed
  • Saves space and can free stand or wall mount, indoors or outdoors
  • Uses Natural Gas or Propane
  • Common venting can accommodate up to 12 Tankless Water Heaters on 6" PVC or Polypropylene using either Room Air or Direct Vent applications
  • Requires Certification

Specifications

AFUE:
97.00 %
AMP:
8
Application:
Commercial
BTU:
398000
Color Finish Name:
Charcoal, Grey
Condensing:
Yes
Depth:
13 in
Emission:
Ultra-Low NOx
Energy Star Compliant:
Yes
Flow Rate:
22 gpm
Fuel Type:
Natural Gas
Green Product:
Yes, Energy Star
Height:
56-67/100 in
Ignition System:
Direct Electronic Ignition
Indoor Outdoor:
Indoor
Installation Type:
Wall Hung
Material:
Plastic, Stainless Steel
Material Type:
ABS, CPVC, PVC
Maximum Temperature:
185
NSF Certified:
No
Power Source:
Gas
Product Type:
Rack
Supply Pipe Connection Size:
2 in
UL Listed:
No
Vent Type:
Concentric
Volts:
120V
WIFI Enabled:
Yes
Weight:
170 lb
Weight Capacity:
170 lb
Width:
47 in