18-49/50 in. Galvanized Steel Pipe Cover for V75i/e and V65i/e Tankless Water Heaters

You last purchased this on
 
Rinnai

18-49/50 in. Galvanized Steel Pipe Cover for V75i/e and V65i/e Tankless Water Heaters

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rinnai

18-49/50 in. Galvanized Steel Pipe Cover for V75i/e and V65i/e Tankless Water Heaters

  • Fast #
  • Part #RPCD03EWV
  • Item #4416748
  • Manufacturer Part #PCD03-EWV
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Parts Warranty: 5 Years
  • Requires Certification

Specifications

Application:
Gas, Water
Brand Model Compatibility:
V94i/e, V94Xi, V75i/e, V65i/e
Coating:
Galvanized
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
9-1/5 in
Height:
18-49/50 in
Material:
Steel
Origin:
Global
Product Type:
Pipe Cover
Weight:
6.45 lb
Width:
13-89/100 in