19-1/2 in. Polypropylene Condensing Vent Pipe Extension for M-Series Tankless Water Heaters

You last purchased this on
 
Rinnai

19-1/2 in. Polypropylene Condensing Vent Pipe Extension for M-Series Tankless Water Heaters

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rinnai

19-1/2 in. Polypropylene Condensing Vent Pipe Extension for M-Series Tankless Water Heaters

  • Fast #
  • Part #R229309NPP
  • Item #7578010
  • Manufacturer Part #229309NPP
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Material of inner/exhaust - polypropylene (PPS)
  • Vent components consist of an outer vent for air intake (4 in.) and an inner vent for the exhaust gases (2 in.)
  • Compatible with Rinnai condensing tankless water heaters: (RU199i, RU180i, RU160i, RU130i, RUR199i, RUR160i, CU199i, CU160i)
  • Excellent alternative to PVC - no solvents, fewer stress fractures and recyclable
  • Requires only one roof or wall penetration
  • As cost-effective as PVC, when considering total time and materials for installation
  • No cure time, so appliance is ready for immediate use
  • Nice professional look to installation
  • Vent components can be used in Canada and comply with the requirements of ULC-S636
  • Requires Certification

Documents


Specifications

Depth:
4-3/10 in
Diameter - Inside 1:
2 in
Diameter - Inside 2:
4 in
Fitting Size 1:
2 in
Fitting Size 2:
4 in
Fitting Sizes:
2 in x 4 in
Height:
19-7/10 in
Length:
19-1/2 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Vent Pipe Extension
Weight:
1.06 lb
Width:
4-3/10 in