19 in. Condensing Horizontal Diverter Kit
19 in. Condensing Horizontal Diverter Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material of Inner/Exhaust -Polypropylene (PPs)
- Vent components consist of an outer vent for air intake (5 in) and an inner vent for the exhaust gases (3 in)
- Compatible with Rinnai Condensing Tankless Water Heaters and Condensing Boilers (SE, SE+, Q, M, or I-Series)
- Excellent alternative to PVC – no solvents, fewer stress fractures and recyclable
- Requires only one roof or wall penetration
- As cost-effective as PVC, when considering total time and materials for installation
- No cure time, so appliance is ready for immediate use
- Nice professional look to installation
- Vent components can be used in Canada and comply with the requirements of ULC-S636
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Depth:
- 33-1/2 in
- Height:
- 8-1/2 in
- IAPMO Listed -:
- No
- Length:
- 19 in
- Material:
- Plastic
- Origin:
- Domestic
- Product Type:
- Vent Parts
- Vent Type:
- Concentric
- Weight:
- 5 lb
- Width:
- 7-1/2 in